Ring Terminal, 1/2 in Stud Size, Vinyl Insulated, Crimp Termination Only, 4 PK
Mfr # 14-099
Zoro # G6926573
product price: $4.49
/pk 4, $1.12/eaSold in multiples of 2 for $8.98
Key Features
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-099
Zoro #
G6926573
UPC #
032076046217
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
1/2 in
Details
Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Vinyl
Description
Insulated Rng Terminal,4AWG 1/2 In.Stud,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.