Zoro Homepage

Ring Terminal, 14 AWG, 600 V, Crimp Termination Only

  • Mfr # 10-105

  • Zoro # G706431358


product price: $17.19
/ea

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-105
Zoro #
G706431358
UPC #
32076101053
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Maximum Voltage
600 V

Description

Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available inn a variety of packaging options, look to Gardner Bender for secure wire connection options.


  • • Dependable and easy to use
  • • Color-coded by wire gauge and rated at 600 Volt Max
  • • Our terminals make connecting wires quick and easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.