Zoro Homepage

Ring Terminal, 14 AWG, Blue, 10 PK

  • Mfr # 15-103

  • Zoro # G205896993


product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Standards
CSA Listed, UL Listed
Wire Type
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-103
Zoro #
G205896993
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG

Details

Item
Ring Terminal
Insulation Color
Blue
Standards
CSA Listed, UL Listed
Wire Type
Insulated

Description

Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options. Ring terminals include a vinyl insulated barrel for quick and reliable crimp-type wire connections.


  • • Color-coded by wire gauge size
  • • Rated at 600 V maximum and #4 - #6 stud
  • • Temperature rating of 167 deg. F
  • • Secure, strong crimp-type design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.