Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 to #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated

  • Mfr # 20-103

  • Zoro # G305897722


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Terminal Shape
Ring
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
#4 to #6
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-103
Zoro #
G305897722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#4 to #6
Hole Diameter
0.14 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl
Maximum Voltage
600 V

Description

The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating.


  • • Easy to use
  • • GB terminals are leading the industry in quality and durability
  • • You will find various terminals for various circuit protection devices, all insulated to last for those any environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.