
Ring Terminal, 600 V, 16 to 14 AWG Wire, 516 to 38 in Stud, Vinyl Insulation, Blue
Mfr # 21-1055
Zoro # G307450710
product price:Â $3.25
/ea
Sold in multiples of 2 for $6.50
Key Features
Terminal Shape
Ring
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21-1055
Zoro #
G307450710
UPC #
32076057015
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl
Description
Quick and reliable crimptype wire connections Vinyl insulated copper UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.