Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 to #10 Stud Size, 10 AWG, 8 PK

  • Mfr # 21-106

  • Zoro # G605897019


product price: $6.35
/pk 8, $0.79/ea
Sold in multiples of 2 for $12.70

Key Features

Maximum Wire Size
10 AWG
Stud Size
#8 to #10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-106
Zoro #
G605897019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8 to #10

Details

Item
Ring Terminal

Description

The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating.


  • • Temperature ratings for the complete line are 75deg. C (167 deg. F)
  • • You will find various terminals for various circuit protection devices, all insulated to last for those any environments
  • • GB terminals are leading the industry in quality and durability
  • • UL listed with both Canadian and U.S. requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.