
Ring Terminal, #8 to #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, 22 PK
Mfr # 20-104
Zoro # G705998821
product price: $6.99
/pk 22, $0.32/ea
Sold in multiples of 2 for $13.98
Key Features
Terminal Shape
Ring
Maximum Wire Size
14 AWG
Insulation Type
Vinyl
Stud Size
#8 to #10
Maximum Voltage
600 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-104
Zoro #
G705998821
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#8 to #10
Hole Diameter
0.208 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Vinyl
Maximum Voltage
600 V
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Available in ring, spade, disconnect, and bullet styles. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating.
- • GB terminals are leading the industry in quality and durability
- • Easy to use
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.