
Spade Terminal, 600 V, 12 to 10 AWG Wire, 8 to 10 Stud, Vinyl Insulation, Yellow
Mfr # 10-116
Zoro # G107450736
product price:Â $9.89
/eaKey Features
Terminal Shape
Fork
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-116
Zoro #
G107450736
UPC #
32076101169
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Details
Item
Fork Terminal
Terminal Shape
Fork
Insulation Type
Vinyl
Standards
UL Listed
Description
Our terminals make connecting wires quick and easy Whether it is securing to a bolt or stud, splicing or repairing wires or making quick connections, our terminals are there for all your applications needs in any type of environment
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.