
Splice Wire Connector, 18 AWG Max, Red, Vinyl Insulation, 600 V, 5 PK
Mfr # 20-2218
Zoro # G305897418
product price: $5.65
/pk 5, $1.13/eaSold in multiples of 2 for $11.30
Key Features
Type
Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-2218
Zoro #
G305897418
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Splice Wire Connector
Type
Splice
Color
Red
Insulation Material
Vinyl
Maximum Voltage
600 V
Minimum Wire Combination
22 AWG
Maximum Wire Combination
18 AWG
Description
The Gardner Bender quick and always-reliable crimp-type wire terminals feature color-coded barrels denoting industry standard wire gauge sizes. Vinyl insulated barrels provide a high degree of protection and carry a maximum 600V rating. You will find various terminals for various circuit protection devices, all insulated to last for those any environments.
- • Using pliers squeeze metal tap through both wires to complete connection
- • GB terminals are leading the industry in quality and durability
- • Insulated T-tap connectors with lock create a reliable connection
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.