Zoro Homepage

Terminal Block, 600 V, 30 A, 10 Pole, 2 Row

  • Mfr # GTB-410

  • Zoro # G907374218


product price: $16.79
/ea

Key Features

Maximum Wire Size
10 AWG
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB-410
Zoro #
G907374218
UPC #
32076069919
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Terminal
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
260 Degrees F

Description

For electrical setups requiring multiple wire connections, use the Gardner Bender 22 to 10 AWG 10circuit terminal block This terminal block offers 2 rows of screwtype wire connectors and a 30 A, 600 V maximum rating Connect up to 10 circuits quickly and easily

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.