
Terminal Kit, 22 to 14 AWG Wire, Assorted
Mfr # 10-170
Zoro # G807450739
product price: $13.85
/eaKey Features
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-170
Zoro #
G807450739
UPC #
32076101701
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Details
Item
Wire Terminal Kit
Standards
UL Listed
Description
Kit contains 12 ring terminals 1614 AWG blue, 12 ring terminals 2218 AWG red, 12 spade terminals 2218 AWG red, 12 spade terminals 1614 AWG blue, 14 butt splice 2218 AWG red, 14 butt splice 2218 AWG red, 12 female disconnect 1614 AWG blue, 12 male disconnect 1614 AWG blue UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.