TK-806 Electrical Terminal Connector Kit - 100 Piece
- Mfr # 161632
- Zoro # G803999676
product price:Â
$
37.35
/ea
Key Features
Maximum Wire Size
10 AWG
Maximum Voltage
600V
Insulation Type
Vinyl
Maximum Operating Temperature
167 Degrees F
Terminal Shape
Ring, Fork, Disconnect, Butt Splice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161632
- Zoro #
- G803999676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Terminal Kit
- Maximum Voltage
- 600V
- Insulation Type
- Vinyl
- Insulation Color
- Multicolored
- Maximum Operating Temperature
- 167 Degrees F
- Terminal Shape
- Ring, Fork, Disconnect, Butt Splice
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Description
Features
- 100 Piece.
- Electrical Terminal Connector Kit.
- With Reusable Case.
- For Home Or Professional Use.
- Includes A Variety Of Popular Barrel Insulated Ring.
- Spade.
- Disconnect & Butt Splice Terminals For A Wide Range Of Wire Gauges.
- Color Coded For Easy Identification Of Appropriate Wire Gauge Use.
- Includes: 8 Each 22-16 Awg Ring Terminals For 6 Studs.
- 8 Each 22-16 Awg Ring Terminals For 8 Studs.
- 10 Each 16-14 Awg Ring Terminals For 10 Studs.
- 8 Eight 16-14 Awg Ring Terminals For 1/4 in. Studs.
- 8 Each 12-10 Awg Ring Terminals For 10 Studs.
- 7 Each 12-10 Awg Ring Terminals For 3/8 in. Studs.
- 7 Each 16-14 Awg Spade Terminals For 10 Studs.
- 10 Each 22-16.
- 16-14 & 12-10 Butt Splices & 7 Each 16-14 Male & Female Disconnects.
- Dimension - 5.25 L x 5.88 W x 1.25 H in.
- Item Weight - 6.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.