Zoro Homepage

Toggle Switch, SPST, 6A, 120VAC, On/Off

  • Mfr # GSW-124

  • Zoro # G4880919


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 120V, 3A @ 240V
Stem Length
0.409"
Terminals
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-124
Zoro #
G4880919
UPC #
032076021740
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
0.409"
Actuator Length
0.362"

Details

Switch Function
On/Off
Contact Form
SPST
Amps
6A @ 120V, 3A @ 240V
Terminals
Flat
Item
Toggle Switch,SPST,6A,120VAC,On/Off

Description

Toggle Switch,SPST,6A,120VAC,On/Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.