Zoro Homepage

Toggle Switch, SPST, On/Off, 3/4 hp at 125 to 250V AC

  • Mfr # GSW-121

  • Zoro # G4880937


product price: $6.39
/ea

Key Features

Switch Function
On/Off
Contact Form
SPST
HP
3/4 HP @ 125 to 250VAC
Amps
20A @ 125V, 10A @ 277VAC
Stem Length
0.469"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-121
Zoro #
G4880937
UPC #
032076021221
Country of Origin
Taiwan, Province of China

Dimensions

Stem Length
0.469"
Actuator Length
0.65"

Details

Switch Function
On/Off
Contact Form
SPST
HP
3/4 HP @ 125 to 250VAC
Amps
20A @ 125V, 10A @ 277VAC
Terminals
Screw
Item
Toggle Switch
Product Type
Toggle Switch
Series
GSW

Description

Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.