Zoro Homepage

Twist-On Wire Connector, 10 AWG Max, Yellow, Polypropylene Insulation, 200 PK

  • Mfr # 16-004

  • Zoro # G211512894


product price: $28.65
/pk 200, $0.14/ea

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Insulation Material
Polypropylene
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-004
Zoro #
G211512894
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Polypropylene
Termination Style
Twist-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.