Twist-On Wire Connector, 10 AWG Max, Yellow, Thermoplastic Insulation, 32400 PK

  • Mfr # 12-004BU

  • Zoro # G6928113


product price: $1,527.99
/pk 32400, $0.05/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Type
Twist-On
Maximum Wire Size
10 AWG
Insulation Material
Thermoplastic
Termination Style
Twist-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-004BU
Zoro #
G6928113
UPC #
032076120146
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
Thermoplastic
Termination Style
Twist-On

Description

Twist-on Wire Cnnectr 18-10,Ylw,PK32400, Package Quantity 32400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.