
WingGard 86 Wire Connector, 22 to 6 AWG Wire, Steel Contact, Polypropylene Housing Material, Red
Mfr # 10-086
Zoro # G907372818
product price:Â $19.24
/eaKey Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-086
Zoro #
G907372818
UPC #
32076100865
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
GB's exclusive WingGard line of wire connectors leads the industry in quality and durability The WingGard features a high leverage, easyon wingtype design The wings are knurled for a sure grip and offset for greater twisting leverage The squarewire plated spring instantly adjusts to the shape and size of the splice The entire line of WingGard is colored for easy identification
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.