Zoro Homepage

WingGard Medium Red 22 AWG to 6 AWG Wire Connector, 25PK

  • Mfr # 25-086

  • Zoro # G821885586


product price: $6.49
/pk 25, $0.26/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-086
Zoro #
G821885586
UPC #
32076002626
Country of Origin
United States

Description

GB WingGard wire connectors make quick secure connections with easy-on wing-type design providing positive continuity between conductors. The expandable square wire spring creates a strong vibration-resistant connection. Their tough thermoplastic shell shields against environmental extremes. The color-coded high dielectric shell features a deep skirt design to prevent exposure of bare wire while providing superior flash-over protection. Splices copper-to-copper. GB connectors comply with Federal specification W-5-610d and are UL486C listed and CSA (Canadian Standards Association) certified. The connector is flame-retardant nonporous and noncorrossive and resists surface cracking and chemical action. Temperature rated to 221 degrees Fahrenheit. UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.