
WingGard Wire Connector, 14 to 12 AWG Wire, Steel Contact, Nylon Housing Material, Red
Mfr # 25-086
Zoro # G907372832
product price:Â $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Type
Twist-On
Termination Style
Twist-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-086
Zoro #
G907372832
UPC #
32076002626
Country of Origin
China
Details
Item
Twist-On Wire Connector
Type
Twist-On
Termination Style
Twist-On
Description
Gardner Bender wire connectors are engineered to exceed the expectations of professional electricians Ideal for commercial or residential applications GB wire connectors offer worldclass quality, performance and application versatility Our connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad packaging options, ergonomic designs and wire ranges
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.