WingGard Wire Connector, 18 to 12 AWG Wire, Steel Contact, Nylon Housing Material, Yellow
- Mfr # 25-084
- Zoro # G607373078
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Type
Twist-On
Color
Yellow
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Maximum Voltage
1,000V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-084
- Zoro #
- G607373078
- UPC #
- 32076002602
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Yellow
- Insulation Material
- Nylon
- Maximum Voltage
- 1,000V
- Termination Style
- Twist-On
- Maximum Operating Temperature
- 105 Degrees C
- UL 94 Flammability Rating
- V-2
Description
Gardner Bender wire connectors are engineered to exceed the expectations of professional electricians Ideal for commercial or residential applications GB wire connectors offer worldclass quality, performance and application versatility Our connectors provide maximum application flexibility by offering contractors and do it yourselfers myriad packaging options, ergonomic designs and wire ranges
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.