Zoro Homepage

Wire Connector, 14 AWG Max, Silver, None Insulation

  • Mfr # 14-076

  • Zoro # G005610560


product price: $27.19
/ea
Sold in multiples of 9 for $244.71

Key Features

Color
Silver
Maximum Wire Size
14 AWG
Insulation Material
None
Application
Home, auto and marine
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-076
Zoro #
G005610560
UPC #
32076140762
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Connector
Color
Silver
Insulation Material
None
Application
Home, auto and marine
Material
Alloy Steel

Description

Alligator clip, non-ins, 22-14 awg, 2" features multi-purpose alligator clips for home, auto and marine applications. available with insulating sleeve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.