Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Gold, 2 PK

  • Mfr # ITC-RG-6

  • Zoro # G6928168


product price: $9.69
/pk 2, $4.85/ea

Key Features

Color
Gold
Length
0.5 in
Height
5 in
Width
3 in
Features
Cable termination is easy with our ITC (instant tool-less connectors) products. Strip your cable with SE-398, fold braid back. Just push into ITC connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITC-RG-6
Zoro #
G6928168
UPC #
032076074166
Country of Origin
China

Dimensions

Length
0.5 in
Height
5 in
Width
3 in

Details

Item
Wire Connector
Color
Gold
Features
Cable termination is easy with our ITC (instant tool-less connectors) products. Strip your cable with SE-398, fold braid back. Just push into ITC connector

Description

Connector RG-6,Tool-Less F-Series,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.