Shop GARDNER BENDER
See all product information
Create Account
Wire Stripper, 10 to 24 AWG, 8.5 in, Vinyl Grip Handle
- Mfr # 32076160401
- Zoro # G104138644
product price:Â
$
30.59
/ea
Key Features
Overall Length
8.5 in
Handle Type
Vinyl Grip
Features
Hardened spring steel provides strength and durability. Looping hole bends and loops wire for termination on screws. Vinyl grips for added comfort. GS-40 includes a spring return for easy handling
Handle Color
Red
Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32076160401
- Zoro #
- G104138644
- UPC #
- 32076160401
- Country of Origin
- China
- Item
- Wire Stripper
- Handle Type
- Vinyl Grip
- Features
- Hardened spring steel provides strength and durability. Looping hole bends and loops wire for termination on screws. Vinyl grips for added comfort. GS-40 includes a spring return for easy handling
- Handle Color
- Red
- For Wire/Cable Type
- Solid Stranded
Dimensions
- Overall Length
- 8.5 in
- Width
- 3.8 in
- Height
- 0.5 in
- Wire Size
- 10 to 24 AWG
- Maximum Wire Size
- 10-24 Ga.
Description
The GARDNER BENDER GS-40 Adjustable Milwaukee Clipper Wire Stripper & Cutter is a hand wire stripper for solid and stranded wire. It strips wire in the 10 to 24 AWG range and includes a looping hole for bending and looping wire for screw termination. A spring return is included, and the tool features vinyl grips.
Key Features:
- Wire size range: 10 to 24 AWG
- For wire/cable type: solid and stranded
- Looping hole for bending and looping wire for termination on screws
- Material feature: hardened spring steel construction
- Handle type: vinyl grip
- Handle color: red
- Spring return included
- Overall length: 8.5 in
- Width: 3.8 in
- Height: 0.5 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.