3/8in Dr. M10 Triple Square Bit Socket 180mmL
- Mfr # 340+8710
- Zoro # G223581710
original price:Â $16.96 , new price: $15.26 , 10 percent off
new price:Â
$
15.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+8710
- Zoro #
- G223581710
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 340+8710, Bit Socket Tool This 3/8in drive M10 triple square bit socket is built for consistent fit and controlled torque in professional hand tool work. With an extended 180mm (7.09in) overall length, it helps reach fasteners set deeper in assemblies while maintaining stable engagement. Designed for dependable shop use, the bit is securely attached and interchangeable within compatible 3/8in drive setups. Size markings are stamped for quick identification, supporting organized tool storage and faster selection during repeated service tasks. Key Benefits 3/8in drive M10 triple square bit socket for precise fastener engagement. 180mm (7.09in) overall length supports access to recessed or hard-to-reach areas. Made from High Speed Steel for strength, durability, and anti-corrosive performance. Securely attached bit design helps maintain reliable performance under rigorous technician use. Stamped size identification provides permanent, easy reading for quick tool selection. Meets or exceeds ANSI standards for trusted fit, safety, and performance expectations. SKU 340+8710 is a professional-grade bit socket made to handle heavy, repeat use while staying easy to identify and organize. The combination of extended reach, durable steel construction, and ANSI-aligned performance makes it a dependable choice for technicians who need consistent results from their 3/8in drive bit socket setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.