Xtreme 22-18 AWG Insulated Wire Butt Splice Red 3 pk
- Mfr # AMT-120
- Zoro # G701293944
Key Features
Specifications
Details
- MFR #
- AMT-120
- Zoro #
- G701293944
- UPC #
- 32076052775
- Country of Origin
- United States
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Color
- Red
- Insulation Material
- Nylon
- Maximum Voltage
- 600V
- Minimum Wire Combination
- 22 AWG
- Maximum Wire Combination
- 18 AWG
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
Description
GB Xtreme Heat Shrink Terminals offer triple protection against strain and vibration. They crimp easily without splitting to secure the connection in place. Soldering improves conductivity and provides a tough, corrosion-proof connection. Heat shrinking forms a final watertight seal and the ultimate vibration and strain relief. Strong connections reduce wire pull out and keep you powered even when faced with heavy vibration. To put it simply, our products work and play as hard as you do. If you are the kind of person that never gives up, you can rely on GB Xtreme products to keep the equipment you rely on running at full speed no matter what.
- • Insulates and protects connections from wire pullout, moisture and abrasion
- • Adhesively lined to ensure it waterproofs and environmentally seals electrical connections when crimped or heated
- • Constructed with heat shrink insulation
- • Resists salt water, oil, gasoline and other environmental contaminants
- • Rated at 600 volt max
- • 2.5:1 shrink ratio
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.