Xtreme Butt Splice Connector, 600 V, 22 to 16 AWG Wire, Red

  • Mfr # AMT-121

  • Zoro # G807450685


product price: $15.49
/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMT-121
Zoro #
G807450685
UPC #
32076052782
Country of Origin
United States

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description

Adhesivelined butt connectors are specially designed for waterproof heat shrink applications Our butt splices provide quick and reliable crimptype connections and wire repairs Simply crimp both ends for a longlasting, secure connection

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.