
Xtreme Ring Terminal, 600 V, 16 to 14 AWG Wire, 8 to 10 Stud, Nylon Insulation, Blue
Mfr # AMT-103
Zoro # G107450712
product price: $7.75
/eaKey Features
Terminal Shape
Ring
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMT-103
Zoro #
G107450712
UPC #
32076052713
Country of Origin
China
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Type
Nylon
Description
Constructed with heat shrink insulation adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.