
4.75GAL ALU RoofCoating
Mfr # 5177-A-30
Zoro # G412929026
product price: $199.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5177-A-30
Zoro #
G412929026
UPC #
-
Country of Origin
United States
Description
Black Jack 4.75 Gallon Silver Seal 700 Premium Fibered Aluminum Coating Highly Reflective & Cool Aluminum Finish Reduces Interior Temperatures & Energy Costs Great For Bur Metal Modified Membranes Aids In The Prevention Of Corrosion For Metal Surfaces Exterior Use Only All Surfaces Must Have Proper Drainage & Be Clean Dry & Free Of Surface Rust & Other Foreign Matter Not Recommended For Wood Or Asphalt Shingles Temperatures Must Be Above 50 Degrees & Rising Coverage Rate For Built-Up & Metal Roofing 1 To 1-1/2 Gallon Per 100 SQFT Brush Or Roller Spread In Both Vertical & Horizontal Directions Overlapping Ends Of Strokes Avoid Excessive Buildup Or Puddling Do Not Store At Temperatures Above 110 Degrees.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.