Shop GARDNER-GIBSON
See all product information
Create Account
5527-1-20 Black Jack Roof Gard 700 White Elastomeric Roof Coating; 3.6 qt.
- Mfr # 800886
- Zoro # G004158377
product price:Â
$
58.59
/ea
Key Features
For Use On Surface Material
BUR Roofing, Metal, Tile
Application Method
Roller, Sprayer
Color
White
Base Material
Acrylic
Coverage
50 to 100 sq ft/gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800886
- Zoro #
- G004158377
- UPC #
- 80088000062
- Country of Origin
- United States
- Item
- Rubberized Roof Coating
- For Use On Surface Material
- BUR Roofing, Metal, Tile
- Application Method
- Roller, Sprayer
- Color
- White
- Base Material
- Acrylic
- Coverage
- 50 to 100 sq ft/gal
- Minimum Application Temperature
- 50 Degrees F
- Series
- Elasto-Kool 700
- Features
- Reflects Heat Gain, Flexes up to 250% to Resist Cracking
- Resistance Properties
- Crack Resistant, Peel Resistant, UV Resistant
- Maximum Application Temperature
- 100 Degrees F
- Full Cure Time
- 24 to 48 hr
- Application
- Roof Protection
- Dry Time Recoat
- 24 hr
Dimensions
- Container Size
- 1 gal
Description
Features
- Black Jack Roof Gard 700 White Elastomeric Roof Coating.
- Flexes Up To 250% To Resist Damage.
- Ideal For Metal, Tile Or Bur Roofing.
- Seals Roofs For Longer Life.
- Helps Lower Cooling Costs Up To 20%.
- Highly Flexible.
- White Acrylic Latex Roof Coating.
- High Performance Product Resists Cracking & Peeling.
- Provides Highly Protective Barrier Against Sun's Heat & UV Rays.
- Helps To Cool Surfaces & Reduce Interior Temperatures.
- Capacity - 3.6 qt.
- Dimension - 6.75 x 6.75 x 7.75 in.
- Item Weight - 12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.