5527-1-30 4.75 gal Black Jack Elastomeric Roof Coating; White
- Mfr # 1324765
- Zoro # G604109878
Key Features
Specifications
Details
- MFR #
- 1324765
- Zoro #
- G604109878
- UPC #
- 27134552755
- Country of Origin
- China
- Item
- Concrete Repair Compound
- For Use On Surface Material
- BUR Roofing, Metal, Tile
- Application Method
- Roller, Sprayer
- Color
- White
- Resistance Properties
- Crack Resistant, Peel Resistant, UV Resistant
- Coverage
- 50 to 100 sq ft/gal
- Series
- Elasto-Kool 700
- Minimum Application Temperature
- 50 Degrees F
- Full Cure Time
- 24 to 48 hr
- Application
- Roof Protection
- Maximum Application Temperature
- 100 Degrees F
- Features
- Reflects Heat Gain, Flexes up to 250% to Resist Cracking
- Base Material
- Acrylic
- Dry Time Recoat
- 24 hr
Dimensions
- Container Size
- 5 gal
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Black Jack Roof Patch is an extra tough, flexible repair compound designed to patch splits, cracks and holes in roof surfaces. This water based patch dries quickly to a non-tacky surface which offers great adhesion to all coatings applied over it. It is designed to repair cracks and holes up to 1" in width. Black Jack Roof-Patch should be used with seam and repair fabric. Black Jack Roof-Patch remains flexible while it expands and contracts with your repair, making it ideal to use with all reflective roof products.
Features- Roof guard 700 elastomeric coating
- Black jack elastomeric roof coating
- Handle Color Family: Silver
- Retractable Blade: Yes
- Material: Stainless Steel
- Overall Length: 7 in.
- Can Be Sharpened: Yes
- Blade Storage: Yes
- Lockable Blade: Yes
- Weight: 60
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.