Shop GARDNER-GIBSON
See all product information
Create Account
6438-9-34 Black Jack Crack Stop Elastic Crack Filler; 3.6 qt.
- Mfr # 782526
- Zoro # G704164869
product price:Â
$
50.65
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 782526
- Zoro #
- G704164869
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
Description
Features
- Black Jack Crack Stop Elastic Crack Filler.
- Lasts 2-3 Times Longer Than Basic Filler.
- Flexes & Seals Cracks Up To 3/4 in.
- Non-Shrink Formula.
- Coverage Rate - 1 Gallon Fills Approximately 75 Linear Feet Of 1/4 in. Cracks.
- Capacity - 3.6 qt.
- Dimension - 6.25 x 6.25 x 11.5 in.
- Item Weight - 9.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.