Shop GARDNER GIBSON ASP
See all product information
Create Account
6452-9-30 DRIVE-MAXX 500 5 YEAR DRIVEWAY SEALER 5 GAL
- Mfr # 6452-9-30
- Zoro # G324984564
product price:Â
$
31.59
/ea
Key Features
Application Method
Brush, Squeegee
Coverage
300 to 350 sq ft
VOC Content Weight
Less than 10 g/L
Features
Easy Stir Gel Formula
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6452-9-30
- Zoro #
- G324984564
- UPC #
- 027134645259
- Country of Origin
- Unknown
- Application Method
- Brush, Squeegee
- Coverage
- 300 to 350 sq ft
- VOC Content Weight
- Less than 10 g/L
- Features
- Easy Stir Gel Formula
- Base Material
- Latex
- Minimum Application Temperature
- 55 Degrees F
- For Use On Surface Material
- Asphalt
- Series
- Drive-Maxx 500
- Dry Time Recoat
- 2 to 4 hr
- Color
- Brown/Black
- Container Type
- Pail
- Full Cure Time
- 48 hr
- Resistance Properties
- Skid Resistant
- Maximum Application Temperature
- 90 Degrees F
- Item
- Filler and Sealer
- Application
- Driveway Crack Filling
- Flash Point
- 460 Degrees F
Dimensions
- Container Size
- 5 gal
Description
6452-9-30 DRIVE-MAXX 500 5 YR DW SEALER 5 GAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.