This item is Discontinued.

Gardner-Gibson Gardner-Gibson 5530-1-20 Black Jack Ultra-Roof 1000 White Siliconized Elastomeric Roof Coating; 3.6 qt. 800906

Gardner-Gibson 5530-1-20 Black Jack Ultra-Roof 1000 White Siliconized Elastomeric Roof Coating; 3.6 qt. (Discontinued)

  • Mfr # 800906
  • Zoro # G404158335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800906
Zoro #
G404158335
UPC #
-
Country of Origin
United States

Description

Features
  • Black Jack Ultra-Roof 1000 White Siliconized Elastomeric Roof Coating.
  • Advanced Waterproofer.
  • Professional Formula.
  • Helps Reduce Cooling Costs.
  • Expands & Contracts Up To 350%.
  • Highly Flexible.
  • White Acrylic Roof Coating.
  • Silicone Enhanced For Increased Water Resistance.
  • Adhesion & Life Expectancy.
  • Resists Cracking & Peeling.
  • Provides Highly Effective Barrier Against Sun's Heat & UV Rays.
  • Helps To Cool Surfaces & Reduce Interior Temperatures.
  • Capacity - 3.6 qt.
  • Dimension - 6.75 x 6.75 x 7.75 in.
  • Item Weight - 12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.