This item is Discontinued.

Gargoyles Safety Glasses, Smoke Anti-Reflective, Scratch-Resistant Lens, Polycarbonate, White Half-Frame 10700055.QTM

Safety Glasses, Smoke Anti-Reflective, Scratch-Resistant Lens, Polycarbonate, White Half-Frame (Discontinued)

  • Mfr # 10700055.QTM
  • Zoro # G8624935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10700055.QTM
Zoro #
G8624935
UPC #
887661806871
Country of Origin
China

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
White
Lens Coating
Anti-Reflective, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Grilamid Tr-90 Nylon
Polarized Lens
No
Foam Lined
No
Standards
ANSI Z87.1
Includes
Zipper Case and Cleaning Cloth
Gender
Unisex
Photochromatic Lens
No
UV Protection
100% UVA/UVB/UVC
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
X-Ray Detectable
No
Arm Tip Type
TR90
Arm Color
White
Includes Polarized Lens Coating
No

Description

Safety Glasses, Gender Universal, Lens Color Smoke, Polarized Lens No, Lens Coating Anti-Reflective, Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color White, Eyewear Size M, Frame Material Grilamid TR-90 Nylon, Lens Material Polycarbonate, Temple Color White, Temple Style TR90, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Zipper Case and Cleaning Cloth

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.