Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Garland Motor 115V, 1/3Hp, 1P 1700 1671200

Motor 115V, 1/3Hp, 1P 1700 (Discontinued)

  • Mfr # 1671200
  • Zoro # G102272777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1671200
Zoro #
G102272777
UPC #
-
Country of Origin
United States

Description

[ 115V, ] [ 1/3Hp ] [ 60 Hz ] [1Ph ] [1700 Rpm ] [3.4Amp ] ;[ Rotation Ccw][ 3-1/2" X 5/8" Shaft ] The Bolt Pattern ;Should Be 3.65" Apart Which Measures 5.15" Across.;Garland Oven 43-40Rc (After 1990), M100Xrc, Stw28, Stw286.;Master Series With Rc/Rce Suffix;Series: H280/P280 After 11/90.;Series: H280/P280 After 11/90.;Us Range Oven Series:Px, Ps;Us Range Blower Wheel Mb-110, # 26-4052;Garland, See Model Info For Blower Wheels:;# 26-1464;# 26-1927;# 26-1926

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.