Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, 2 in., 1/16 in., Mahogany

  • Mfr # 9900RG-0150-062-0200

  • Zoro # G2614608


product price: $6.39
/ea

Key Features

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Material of Construction
Graphite with Nitrile Binder
Max. Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9900RG-0150-062-0200
Zoro #
G2614608
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
2 in
Outside Dia.
4 1/8 in
Inside Dia.
2 3/8 in
Thickness
1/16 in
For Pipe Size
2 in
Inside Diameter
2 3/8 in

Details

Material of Construction
Graphite with Nitrile Binder
Max. Pressure (PSI)
2,000 psi
Flange Class
Class 150
Color
Mahogany
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-100 Degrees to 1000 Degrees
Type
Ring Gasket
Standards
ABS, ASME B16.21, ASME/ANSI Pressure Class-150 LB, STR 508(5) Rev. 2 and Fire Safe
Continuous Max. Temp. (F)
650 Degrees F
Insert Material
None
Metal Detectable Gasket
No
For Flange ANSI Class
150
Binder Material
Buna-N
FDA Approved
No
Reinforced
No
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Inert Gases, Oil, Steam, Water
Gasket Type
Ring Gasket
System of Measurement
Inch
X-Ray Detectable
No
Hardness
Not Rated
Gasket Material
Graphite
Minimum Operating Temperature
-100 Degrees F

Description

Ring Flange Gasket, Gasket Material Graphite, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Mahogany, Inside Diameter 2 3/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Outside Diameter 4 1/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.