Garlock
Flange Gasket, Ring, 2 In, Carbon Steel
Mfr # RWI-304T-150-0200
Zoro # G2535547
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 1/8 in
- Inside Dia. 2 3/16 in
- Metal Detectable Yes
- Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (571B15)
- SPEC Compression Spring Music Wire, PK5, C04370542000M (C04370542000M)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160160CHBRZ)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Aluminum (DCN516 689)
- GARLOCK Gasket, Ring, 2 In, Synthetic Fiber, Blue (37760-0102)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Gray (37555-0193)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- Garlock Flange & Ring Gaskets