Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Ring, 8in.Pipe, Blue and Off-White

  • Mfr # 37760-1108

  • Zoro # G0322099


product price: $40.19
/ea

Key Features

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 in
Thickness
1/8 in
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37760-1108
Zoro #
G0322099
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
8 in
Outside Dia.
11 in
Inside Dia.
8 in
Thickness
1/8 in
Inside Diameter
8 5/8 in
For Pipe Size
8 in

Details

Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Max. Pressure (PSI)
500 psi
Flange Class
Class 150
Color
Blue and Off-White
Item
Ring Flange Gasket
Product Type
Gasket
Metal Detectable
No
Type
Ring Gasket
Temp. Range (F)
-40 To 400
Continuous Max. Temp. (F)
400 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
FDA Approved
No
Reinforced
No
Metal Detectable Gasket
No
Insert Material
None
Binder Material
Rubber
For Fluid Type
Aliphatic Hydrocarbons, Gasoline, Oil, Water
For Flange ANSI Class
150
Maximum Operating Pressure
500 psi
Gasket Material
Synthetic Fiber
Maximum Operating Temperature
400 Degrees F
System of Measurement
Inch
Gasket Type
Ring Gasket
Minimum Operating Temperature
-100 Degrees F
X-Ray Detectable
No
Hardness
Not Rated

Description

Ring Flange Gasket, Gasket Material Synthetic Fiber, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material Rubber, Color Blue, White, Inside Diameter 8 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.