Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Sheet, 1/8 in., Blue and Off-White

  • Mfr # 3760U-30125

  • Zoro # G0290291


product price: $260.29
/ea
Free Shipping & Returns

Key Features

Metal Detectable
No
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Thickness
1/8 in
Color
Blue and Off-White
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760U-30125
Zoro #
G0290291
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
1/8 in
Length
30 in
Width
30 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Gasket Sheet
Metal Detectable
No
Material of Construction
Synthetic Fibers with a Proprietary Rubber Binder
Color
Blue and Off-White
Max. Pressure (PSI)
500 psi
Standards
NSF 61 Certified
Temp. Range (F)
-100 Degrees to 400 Degrees
Continuous Max. Temp. (F)
400 Degrees F
Type
Sheet
Binder Material
Rubber Blend
Reinforced
Yes
Maximum Operating Temperature
400 Degrees F
Gasket Material
Synthetic Fiber
System of Measurement
Inch
Minimum Operating Temperature
-100 Degrees F
Form
Sheet
Maximum Operating Pressure
500 psi
X-Ray Detectable
No

Description

Gasket Sheet, Gasket Material Synthetic Fiber, Color Blue, Off-White, Backing Type Plain, Binder Material Rubber Blend, Overall Width 30 in, Overall Length 30 in, Thickness 1/8 in, Form Sheet, Minimum Operating Temperature -100 Degrees F, Reinforced Yes, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 400 Degrees F, Metal Detectable No, X-Ray Detectable No, Hardness Not Applicable, Standards NSF 61 Certified, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.