Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29602-4110
- Zoro # G323353668
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Body Width
0.7 in
Minimum Operating Temperature
-22 Degrees F
Gap Diameter
0.4375 in
Inside Diameter
1.877 in
Maximum Operating Temperature
400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29602-4110
- Zoro #
- G323353668
- UPC #
- 717744570149
- Country of Origin
- United States
Dimensions
- Body Width
- 0.7 in
- Gap Diameter
- 0.4375 in
- Inside Diameter
- 1.877 in
- Outside Diameter
- 2.751 in
Details
- Minimum Operating Temperature
- -22 Degrees F
- Item
- Labyrinth Seal
- Maximum Operating Temperature
- 400 Degrees F
- Maximum Speed
- 12,000 fpm
- Includes Drain Groove
- Drain Groove Included
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.