Shop GARLOCK
See all product information
Create Account
Labyrinth Seal
- Mfr # 29502-4124
- Zoro # G123361191
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1.877 in
Gap Diameter
0.375 in
Outside Diameter
2.626 in
Includes Drain Groove
Drain Groove Included
Maximum Speed
4,500 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29502-4124
- Zoro #
- G123361191
- UPC #
- 717744164645
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1.877 in
- Gap Diameter
- 0.375 in
- Outside Diameter
- 2.626 in
- Body Width
- 0.748 in
Details
- Item
- Labyrinth Seal
- Includes Drain Groove
- Drain Groove Included
- Maximum Speed
- 4,500 fpm
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
Description
Labyrinth Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.