
Circulating Pump
Mfr # 409193G
Zoro # G015453157
original price: $475.99
5% off
new price: $451.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Steel
Finish
Galvanized
Series
RailGuard 200
Overall Height
42 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409193G
Zoro #
G015453157
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
42 in
Overall Length
8 ft
Mid-Rail Height
20 in
Overall Width
1 5/8 in
Details
Item
Leg Rails
Material
Steel
Finish
Galvanized
Series
RailGuard 200
Color
Gray
Standards
OSHA 1910.29(b)(3), OSHA 1910.29(b)(4), OSHA 1926.502(b)(3), OSHA 1926.502(b)(4)
Installation Type
Permanent
Guardrail Component
Guardrail
For Use With
404904S, 404905S, 405499S, 405500S
Fold-Down Capable
No
Description
Circulating Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.