Zoro Homepage

Circulating Pump

  • Mfr # 411-003-601

  • Zoro # G915453141


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Series
Set and Prevent
Overall Height
4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411-003-601
Zoro #
G915453141
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Length
8 in

Details

Item
Guardrail
Material
Steel
Finish
Galvanized
Series
Set and Prevent
Color
Gray
Guardrail Component
Folding Adapter
For Use With
411-002-000
Includes
Left Side Folding Adapter
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Number of Adapters Included
1
Fold-Down Capable
Yes
Installation Type
Permanent

Description

Circulating Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.