Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Bridge, 6 in Platform Ht, Steel, 1,400 lb Load Capacity, 4 Steps

  • Mfr # 430-414-600

  • Zoro # G408664573


product price: $5,536.99
/ea
Item requires special delivery charges. A $490.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Galvanized
Overall Height
7.5 ft
Platform Height
6 in
Handrail Height
3.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-414-600
Zoro #
G408664573
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.5 ft
Platform Height
6 in
Handrail Height
3.5 ft
Step Width
36 in
Step Depth
9.6 in
Platform Depth
36 in
Base Width
36.3 in
Platform Width
36 in
Reach Height - Maximum
4.5 ft
Horizontal Clearance Width
108 in
Vertical Clearance Height
3 ft

Details

Item
Crossover Bridge
Material
Steel
Finish
Galvanized
Number of Steps
4
Load Capacity
1,400 lb
Climbing Angle
45 Degrees
Step Tread
Open Grating
Vertical Clearance
36 in
Color
Silver
Series
CrossOver Stairs
Item - Crossover Ladder
Crossover Stair
Overall Span
9 ft
Standards
OSHA Compliant
Span
9 ft
Weight
570 lb
Load Capacity - Maximum
1,400 lb
Product Type
Crossover Bridge
Step Spacing
9.5 in
Base Span
108 in
Assembly
Assembled
Tread Type
Open Grip

Description

Crossover Stair, Vertical Clearance 36 in, Span 9 ft, Platform Height 6 in, Platform Depth 36 in, Number of Steps 4, Load Capacity 1,400 lb, Overall Span 9 ft, Overall Height 7.5 ft, Handrail Height 3.5 ft, Climbing Angle 45 Degrees , Step Tread Open Grating, Step Width 36 in, Step Depth 9.6 in, Material Steel, Finish Galvanized, Color Silver, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.