Crossover Walkway Platform, 114" Base
- Mfr # 433-804-001
- Zoro # G724152310
product price:Â
$
7,548.99
/ea
Key Features
Platform Depth
36 in
Tread Type
Smooth
Load Capacity - Maximum
40 lb/sq ft
Product Type
Crossover Bridge
Handrail Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-804-001
- Zoro #
- G724152310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Platform Depth
- 36 in
- Handrail Height
- 34 in
- Overall Height
- 6 ft
- Platform Height
- 47.5 in
- Platform Width
- 36 in
- Reach Height - Maximum
- 9 ft
Details
- Tread Type
- Smooth
- Item
- Crossover Walkway Platform
- Load Capacity - Maximum
- 40 lb/sq ft
- Product Type
- Crossover Bridge
- Color
- Yellow
- Climbing Angle
- 45 Degrees
- Assembly
- Unassembled
- Number of Steps
- 5
- Base Span
- 114 in
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Platform Height 47.5 in, Platform Depth 36 in, Number of Steps 5, Overall Height 6 ft, Handrail Height 34 in, Climbing Angle 45 Degrees , Material Steel, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.