Crossover Walkway Platform, 76" Base
- Mfr # 433-802-001
- Zoro # G124152194
product price:Â
$
6,578.99
/ea
Key Features
Overall Height
53 in
Climbing Angle
45 Degrees
Number of Steps
3
Platform Height
28.5 in
Platform Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433-802-001
- Zoro #
- G124152194
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 53 in
- Platform Height
- 28.5 in
- Platform Depth
- 36 in
- Handrail Height
- 34 in
- Reach Height - Maximum
- 8 ft
- Platform Width
- 36 in
Details
- Climbing Angle
- 45 Degrees
- Number of Steps
- 3
- Material
- Steel
- Product Type
- Crossover Bridge
- Base Span
- 76 in
- Tread Type
- Smooth
- Assembly
- Unassembled
- Load Capacity - Maximum
- 40 lb/sq ft
- Color
- Yellow
- Item
- Crossover Walkway Platform
- Shell Material
- Steel
- Wire Color
- Yellow
Description
Platform Height 28.5 in, Platform Depth 36 in, Number of Steps 3, Overall Height 53 in, Handrail Height 34 in, Climbing Angle 45 Degrees , Material Steel, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.