Zoro Homepage

Gate Post, 1-5/8" L, Steel

  • Mfr # 407182

  • Zoro # G1628643


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Length
1 5/8 in
Width
1 5/8 in
Overall Height
39 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407182
Zoro #
G1628643
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/8 in
Width
1 5/8 in
Overall Height
39 7/8 in
Post Height
38 1/2 in
Mounting Dimension
5-1/2 in x 7-1/2 in
Installed Height
38.5 in

Details

Item
Gate Post
Material
Steel
Finish
Galvanized
Color
Yellow
Includes
Concrete Anchors
Construction
Steel
Standards
OSHA 1910.29(b), OSHA 1926.502(b)
Gate Material
Yellow Steel
Includes Mounting Hardware
Yes
Brand and Series
Garlock Swing Gates
Mounting Hardware Required
Yes
Safety Gate Component
Gate Post
Product Type
Gate Post
Post Finish
Galvanized
Post Material
Steel
Compatible Brand and Series
Garlock
Post Type
Gate
Post Color
Yellow

Description

Gate Post, Post Height 38 1/2 in, Post Material Steel, Post Color Yellow, Post Type Gate, Post Finish Galvanized, Finish Galvanized, Includes Concrete Anchors, Includes Mounting Hardware Yes, Mounting Type Concrete Anchors, Mounting Location Floor, Compatible Brand and Series Garlock, Compatible Manufacturer Model Number 155160, 301534, 402335S, 404977S, 407723, OSHA 1910.29(b), OSHA 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.