Guardrail Post
- Mfr # 432-011-001
- Zoro # G911225995
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Rail Levels
2
Rail Mounting Style
Bolt-On
Color
Yellow
Post Type
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 432-011-001
- Zoro #
- G911225995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mounting Hole Diameter
- 1/2 in
- Overall Height
- 42 in
- Post Width
- 4 in
- Post Depth
- 4 in
Details
- Item
- Guardrail Post
- Material
- Steel
- Number of Rail Levels
- 2
- Rail Mounting Style
- Bolt-On
- Color
- Yellow
- Post Type
- Corner
- Finish
- Powder Coated
- Product Type
- Guardrail Post
- Number of Mounting Holes
- 4
- Includes
- Bollard Mounting Hardware, Post Cap
- Compatible Manufacturer Model Number
- GR310
- Series
- GR
- Includes Mounting Hardware
- Mounting Hardware Included
- Shell Material
- Steel
- Wire Color
- Yellow
Description
CORNER BOLLARD ASSEMBLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.