Shop ZORO SELECT
See all product information
Create Account
Wheel Chock, 5 3/8" H, 8" L, 12 1/4 in, PR
- Mfr # 912LN4
- Zoro # G423553388
product price:Â
$
40.99
/pr
Key Features
Color
Black
Overall Length
8 in
Overall Width
12 1/4 in
Material
Rubber
Includes Handle
Handle Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912LN4
- Zoro #
- G423553388
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 12 1/4 in
- Overall Height
- 5 3/8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Color
- Black
- Material
- Rubber
- Includes
- 61 in Chain
- Includes Handle
- Handle Not Included
- Includes Sign
- Sign Not Included
- Includes Eye Bolt
- Eye Bolt Included
- Base Tread Type
- Hollow
- Surface Tread Type
- Grooved
- Includes Chain/Rope
- Chain Included
- Number of Chocks
- 2
- Item
- Wheel Chock
- Shell Material
- Rubber
- Wire Color
- Black
Description
Wheel Chock, Black, Standards Not Applicable, Includes 61 in Chain, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.