Roof Hatch Fall Prevention, 36-54"Hatch L
Mfr # 452-010-001
Zoro # G801701493
product price: $3,109.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Standards
OSHA 1926.501(b) (4)
Material
Steel
Fits Hatch Width
30 to 36 in
Finish
Powder Coated
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452-010-001
Zoro #
G801701493
UPC #
-
Country of Origin
United States
Dimensions
Fits Hatch Width
30 to 36 in
Height
42 in
Fits Hatch Length
36 to 54 in
Overall Height
3 1/2 ft
Fits Hatch Width (Minimum)
30 in
Fits Hatch Length (Minimum)
36 in
Fits Hatch Length (Maximum)
54 in
Fits Hatch Width (Maximum)
36 in
Details
Item
Roof Hatch
Standards
OSHA 1926.501(b) (4)
Material
Steel
Finish
Powder Coated
Color
Yellow
Includes
Self Closing Gate
Series
Hatch Protector
Guardrail Material
Steel
Description
Roof Hatch Fall Prevention, Color Yellow, Finish Powder Coated, Fits Hatch Length 36 to 54 in, Fits Hatch Width 30 to 36 in, Overall Height 42 in, Guardrail Material Steel, Series Hatchprotector(TM), Standards OSHA 1926.501(b) (4)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.